Abbotsford
dalfgm43kwh

DALS LIGHTING 4-inch 120V 3000K 850LM Flat Gimbal LED Recessed Fixture, White

Price $34.69 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:FGM4-3K-WH

Description

When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs. Every fixture includes a junction boxwith an integrated driver, 90° tilting, 360° rotation, 40° beam spread, Suitable for damp locations. 5-year warranty

Specifications

Brand Name DALS Lighting Item Name LED Recessed Fixture
Type Recessed, Swivel, Dimmable, Gimbal Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Aluminum
Series FGM4 Beam Angle 40°
Recessed Trim Type 4 in Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 700 lm Delivered, 850 lm LED Mounting Type Recessed
Housing Finish White Dimensions 4-13/16 in dia x 1-5/16 in H
Includes Junction Box with Integrated Dimmable Driver Standards ASTM E283-04, IC Rated, cETLus Listed
Application For Damp Location UPC 775902017202

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok