Abbotsford
dalsmpnl4wh

DALS LIGHTING SM-PNL4WH 4-inch Smart RGB+CCT Recessed Panel Light

Price $44.72 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:SM-PNL4WH

Description

This new smart LED panel light will be a great addition to any project. The sleek and minimal construction allows for the easiest of installations with the added bonus of a wide range of colors and settings made possible by the DALS Connect App™.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits.

Specifications

Brand Name DALS Lighting Item Name LED Recessed Panel Light
Type Airtight, Dimmable, Smart RGB+CCT, WiFi-Enabled Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Aluminum
Series SM-PNL4 Recessed Trim Type 4 in Round
Average Life 50000 hr Color Temperature 2700 - 6500 K
Color Rendering Index (CRI) 80 Lumens 600 lm Delivered
Mounting Type Recessed Housing Finish White
Dimensions 4-7/8 in dia x 3/4 in H Standards cETLus Listed
Application For Dry Locations, Indoor Use UPC 775902017172

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok