Abbotsford
eltrel437700lselectctwh

ELITE LIGHTING 4 inch 10W 120V 27K/3K/35K/4K/5K 700LM REL437 Series Economy LED Retrofit Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL43770027K3K35K4K5KWWH

Description

The Elite REL437 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as Elite's standard incandescent downlights. Over 1100 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL437 features 50,000hrs of life, and California Title-24 compliance.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Voltage Rating 120 V Fixture Wattage 10 W
Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K Color Rendering Index (CRI) 90
Lumens 700 lm Housing Finish White
Dimensions 4.9 in dia x 2.9 in H Standards cULus Listed, RoHS Compliant, IECC, California Title 24

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok