Abbotsford
eltrl431rtsnsn

ELITE LIGHTING 4-inch Retrofit Recessed Reflector Trim Insert for RL431 Series LED Module, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL431-RT-SN-SN

Description

The RL431 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL431 LED retrofit meet all new mandatory California Title 24 requirements.

Specifications

Brand Name Elite Lighting Item Name Recessed Trim
Type Reflector Size 4 in dia
Color/Finish Satin Nickel Application For RL431 Series LED Module
UPC 848070057926

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok