Abbotsford
iwaledmod118w27kstd

STANDARD PRODUCTS 63221 11.8W 120V 2700K FlexLED LED Module

Price $29.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63221

Description

FlexLED LED modules produce an exceptional combination of performance and light quality from its compact design, producing up to 750 lumens of brilliant white light while consuming a maximum of 11.8 watts. The light engine exceeds ENERGY STAR® requirements and is certified to the high efficacy standards of California Title 24, including CRIs above 94. FEATURES:• High quality die cast aluminum housing• Variety of colour temperatures• Quick and tool-less twist and lock installation• Flexible design that mounts into a variety of trims and housings

Specifications

Brand Name Standard Products Sub Brand FlexLED
Item Name LED Module Type Dimmable
Voltage Rating 120 V Lamp Type Warm White 2700 K 90 CRI 750 lm LED
DLC N Light Output 750 lm
Beam Angle 86° Average Life 50000 hr
Dimensions 3.8437 in L For Use With AYLV-600P, DV600P, DVELV303P, DV603P, DVCL-153P, FAELV500, LG600P, MAW600, MAELV600, MACL-153M, RRD-6NA, S-603PG, S600P, SELV300P, SCL-153P, CT103P, TG-603PGH, TGCL-153P Lutron Dimmers, ADPD703TU, H703PTU, HCL453P Legrand Dimmers, DAL06P, DLC03P, SLC03P Cooper Dimmers, IP106-7LZ, 6673-10W, 6631-2, IPE4, 6633-P, 6161, 6615, 6621-P, 6683-IW, VPE06, VP106 Leviton Dimmers, CLS-EXP-DIMU, DIN-1DIM4, GLX-DIM6, GLXX-2DIM8 Creston Dimmers, MSP300QE, ZP260QE Lightolier Dimmers
Standards Energy Star Certified, California Title 24 Compliant, cULus Listed UPC 069549632219

Packages

1 - UNIT - 1 48 - UNIT - 48 1344 - UNIT - 1344
This website uses cookies to ensure you get the best experience on our website. Read more
Ok