Abbotsford
lotlrg327kwh

LOTUS LED LIGHTS 3 inch 7.5W 2700K 580LM 38 degree Beam Round Regressed Gimbal LED, White

Price $62.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LRG3-27K-WH

Description

3" Round Regressed Gimbal LED With Integral Driver In Connection Box.Fits Where No Other Recessed Fixture Can. Unique Design: Gimbal Yet Air-Tight Without Housing Needed.

Specifications

Brand Name Lotus LED Lights Sub Brand Lotus LED Lights
Item Name Regressed Gimbal Downlight Fixture Type Type IC, Wet and Airtight
Voltage Rating 120 VAC/277 - 347 VAC Fixture Wattage 7.5 W
Lamp Type LED Ceiling Opening 3-1/4 - 3-1/2 in
Housing Material Die-Cast Aluminum Series 3"
Amperage Rating .065 A Lamp Base wired
Number of Lamps 1 Beam Angle 38°
Recessed Trim Type 3 in Round Average Life 50000 hr
Light Color Warm White Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lens Type acrylic lens
Lumens 580 lm Cord Type Hard Wire
Enclosure Type Recessed Mounting Type Recessed
Housing Finish White Dimensions 4-1/4 in dia x 2-1/2 in H
Special Features >0.9 Minimum Power Factor, 50/60 Hz Frequency For Use With Stand Alone
Standards cULus Listed, Energy Star Certified, Title California 24 Compliant Application For Sloped Ceilings, Highlighting Artwork
UPC 648044944050

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok