Abbotsford
lclc6l20835mz10u

PHILIPS LIGHTING 6 inch 2000LM 3500K 80CRI Medium Beam Round Calculite LED Gen3 Downlight with 0-10V 1% Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:C6L20835MZ10U

Description

Calculite LED 6" generation 3 features industry leading visual comfort, excellentuniform illumination over time, and patented installation flexibility.

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name LED Engine Downlight Type Medium
Voltage Rating 0 - 10 V Dimming Lamp Type LED
Recessed Trim Type 6 in Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lumens 2000 lm
Application Downlight Specification UPC 662057979625

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $218.44 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok