LITELINE 4 inch 8W 100-135VAC 4000K 540LM SLMT4-8W SLIMLED Multi Recess Lighting
Description
The SLMT4-8W is an 8 watt 4" round downlight for retrofit application onto existing 4" recessed housings or 4" octagon box. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | SLIMLED |
Item Name | LED Recessed Retrofit Lighting | Type | Airtight, Triac/ELV Dimming, Multi |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 4-3/16 in |
Housing Material | Plastic | Beam Angle | 110° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 540 lm | Mounting Type | Recessed, Flush |
Housing Finish | Black/Silver/White | Dimensions | 4-7/8 in dia x 1 in H |
Standards | cETLus Listed, Energy Star Certified, LM79 and LM80 Tested, California Title 24 | Application | For Wet Location |
UPC | 771250775443 |
Packages
1 - UNIT - 1 |