Abbotsford
ykl65semwled40k90crim6

ACUITY 5 inch/6 inch 11.9W 120V 4000K 845LM 90CRI 65SEMW E-Series Smooth LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:265HF8

Description

The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim. The 65SEMW E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. General lighting for retrofit into existing downlight cans or new construction and remodel applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Module Retrofit Kit Type Dimmable
Voltage Rating 120 V Fixture Wattage 11.9 W
Lamp Type LED Housing Material Aluminum
Series 65SEMW Lighting Technology Center 2 Edge™
Beam Angle >45° Recessed Trim Type 5 and 6 in Round Smooth
Average Life 54000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 845 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 7-5/8 in dia x 2-3/4 in H
Special Features 5-5/8 in Aperture, 7-5/8 in dia Overlap Trim Includes E26 Adapter
Standards CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices
UPC 191848772287

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok