ACUITY 241K9T 4-inch 10W 120V 4000K 765LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Brushed Nickel
Description
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Wafer-Thin |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4.2 in |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.08 A Input |
Lighting Technology | Edge-Lit LED | Recessed Trim Type | 4 in Round |
Average Life | 36000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 765 lm | Housing Finish | Brushed Nickel |
Dimensions | 1.1 in H | Standards | CSA Certified, NOM, Energy Star Certified |
Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and Any other Small Areas, Wet Locations |
Packages
1 - UNIT - 1 | 540 - UNIT - 540 |