ACUITY 264TY4 4-inch 120V WF4 Series Wafer LED Square Downlight Baffle Trim with Switchable White Color Temperature, Matte Black
Description
The 4" Wafer™ LED Square Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Wafer-Thin, IC/Non-IC, New Construction/Remodel, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 10.5 W |
Lamp Type | LED | Ceiling Opening | 4.2 in |
Housing Material | Aluminum | Series | WF4 |
Amperage Rating | 0.08 A | Lighting Technology | Edge-Lit LED |
Recessed Trim Type | 4 in Square Baffle | Average Life | 36000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 620/650/670 lm |
Cord Type | (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Matte Black | Dimensions | 4.7 in dia x 1.1 in H |
Special Features | 3.2 in Aperture, -40 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency | Standards | CSA, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed |
Application | For Use in a Breadth of Outdoor Residential, Hospitality, Commercial and Multifamily Applications | UPC | 191848267417 |
Packages
1 - UNIT - 1 |