ACUITY 254F13 3-inch 7.7W 2700K 520LM WF3 Series Wafer-Thin LED Adjustable Gimbal, Matte White
Description
The 3-inch Wafer Gimbal fixture has a 20° tilt on 180° rotation. These low maintenance LED fixtures are 80% more efficient than incandescent recessed fixtures, designed to reduce lighting costs without compromising lighting levels. Ideal for sloped ceilings, wall washing, highlight artwork, task or general lighting.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 7.7 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Aluminum | Series | WF3 |
Amperage Rating | 0.07 A | Beam Angle | 180° |
Recessed Trim Type | 3 in Round | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 520 lm | Cord Type | (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 3.7 in dia x 1.3 in H | Special Features | 2.4 in Aperture, -4 to 104 °F Operating Temperature, 0.97 Minimum Power Factor, 50/60 Hz Input Frequency, 67.5 Lu/Watts |
Standards | cCSAus, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed | Application | For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Cabinets, Bathrooms, Kitchens, Multi-Family and Light Commercial |
UPC | 193047539746 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |