Abbotsford
cfisds84998l8cstun3dim

SIGNIFY 8ft 120-347V 80CRI SDS LED Selectable Strip, 0-10V Dimming

Price $162.35 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SDS84998L8CST-UN3-DIM
Documents Documents

Description

The SDS LED Selectable Strip from Day-Brite/CFI is an economical luminaire delivering the right light required for commercial or residential applications with CCT and Lumen selectability.

Specifications

Brand Name Day-Brite CFI Item Name LED Strip Light
Type Dimmable Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Lamp Type LED Series SDS
Average Life >50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 4900/7350/9800 lm Housing Material Metal
Housing Finish White Dimensions 8 ft L x 2.48 in W x 2.05 in H
Standards cULus Listed, UL 1598, Damp Location Rated, DLC QPL Listed Application For Commercial, Residential, Office, Education
UPC 190096131617

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok