Abbotsford
difsl1in10024v3400

RJ CROSS ARCHITECTURAL 100 ft 24V 3400K SL1-IN Series Indoor Linear LED Strip

Price $547.57 / EA Eco fees: $0.60
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-IN-100-24V-3400

Description

Diffusion LED SL-1 is a flexible 8mm linear LED strip.100 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 60
Lamp Wattage 1.5 W/ft Average Life 50000 hr
Color Temperature 3400 K Color Rendering Index (CRI) 91
Lumens 438 lm/m Dimensions 100 ft L x 8 mm W x 2.45 mm H
Includes 3M Adhesive Tape Standards cULus Listed
UPC 660811324346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok