difsl1out3224v3000

RJ CROSS ARCHITECTURAL 32 ft 24VDC 3000K SL1 Series Outdoor Linear LED Strip

Availablefor Backorder
Price $238.73 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl1-out-32-24v-3000

Description

Diffusion SL-1 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (100mm or 4"). FEATURES: - Includes endcaps and mounting clips with screws - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll - IP67 SPECIFICATIONS: - LED : 4.8 W/m (1.5W/ft) - Lamp Life : 50,000 hrs LM80 - LED/Meter : 60/m (18/ft) - Power Input : 24V DC - CRI <gt/> 91

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 60
Lamp Wattage 1.5 W/ft Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 91
Lumens 416 lm/m Enclosure Type IP67
Dimensions 32 ft L x 10 mm W x 2.45 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok