elt4oecled4000ldim1035k

ELITE LIGHTING 4 ft 40W 3500K 4000LM OEC-LED Series General Lighting Linear Curve Luminaire, White

Availablefor Backorder
Price $78.51 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:4oecled4000ldim

Description

LED general lighting linear curve luminaire. Life tested to ensure light output up to 50000 hours of operation to L70. Tested to LM-79 and LM-80 standards. Heavy-duty 20-gauge steel utilized throughout for durability and code compliance. Pretreated with five-stage iron phosphate process to ensure superior paint adhesion. Painted high-gloss baked white enamel. Standard reflector comes in white highly reflective finish. Frosted extruded lens delivers highly efficient volumetric light. Shallow design is ideal for commercial and industrial spaces requiring general illumination. Suitable for dry and damp environments. Suitable for surface or suspended mounting. Individual or continuous row mounting. Lightweight design enables easier installation. General illumination for narrow area layouts. Hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial. Retail aisles or long narrow store format.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok