litledbar3430k

LITELINE 34 inch 14W 120V 3000 degree K Liteline LED FluoroBar

In Stock
Price $67.98 / EA Eco fees: $0.15
Qty EACH
Manufacturer:LITELINE
Manufacturer #:ledbar34-30k

Description

LED Fluorobar. Durable extruded aluminium frame housing. Fixture is provided with built-in silent non-flicker electronic LED driver, 120 V. Frosted lens. On-body ON/OFF switch. Dimmable. 3000K colour temperature. 1175 lumens. 80 CRI, 160° beam angle. 25000 hours average life. A linear light with an integrated LED strip. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.

Specifications

Brand Name Liteline Item Name LED Fluorobar Light with Switch
Type Dimmable Voltage Rating 120 V
Fixture Wattage 14 W Lamp Type LED
Lamp Wattage 14 W Color Temperature 3000 K
Color Rendering Index (CRI) 89 Ballast Type Electronic
Lumens 1175 lm Housing Material Aluminum
Housing Finish White Dimensions 34-1/2 in L x 1-5/16 in W x 1 in H
Includes Control Unit UPC 771250971586

Packages

12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok