ACUITY 2628G1 2 ft x 4 ft 40W 120-277V 4000K 4000LM 80CRI Contractor Select CPX LED Flat Panel, White
Description
The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail. FEATURES:- Industry standard wattages- Long-life LEDs maintain greater than 70% of their lumen output at 50,000 hours- 0-10V dimming driver, dims to 10%
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | T-Bar, Dimmable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 40 W |
Lamp Type | LED | Series | CPX |
Lighting Technology | Edge-Lit | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin White | Lumens | 4000 lm |
Mounting Type | Recessed/Surface | Housing Material | Extruded Aluminum |
Dimensions | 2 ft L x 4 ft W x 1.68 in D | Standards | CSA Certified, DLC Listed, IC Rated |
Application | For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces | UPC | 191848338506 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |