ACUITY 2 ft x 2 ft 3900LM 3500K Juno X-Series S2X2BL LED Low Profile Basket, White
Description
The ideal upgrade from traditional fluorescent troffers, the new Indy X-Series LED Low Profile Basket recessed luminaires offer indirect, low-glare, ultra-efficient illumination for today's commercial buildings. The specially formulated high transmission optic features a textured opal surface on one side specially designed for lighting lenses. These LED fixtures provide uniform illumination when installed in suspended or drywall ceilings. Plus, they are much more energy-efficient than fluorescent, reducing operating costs by 50% vs T8 Fluorescent and offer superior service life.
Specifications
Brand Name | Acuity Brands | Sub Brand | Indy |
Item Name | LED Troffer | Type | Direct, Symmetric, Solid State, Low Profile Basket |
Voltage Rating | 120 - 277 V | Lamp Type | LED Not Exchangeable |
Number of Lamps | 1 | Housing Finish | White, Matt |
Lamp Wattage | 36 W | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | High-Gloss | Lumens | 3900 lm |
Housing Material | Steel | Dimensions | 2 ft L x 2 ft W |
Standards | DLC Listed | Application | Damp Location |
UPC | 633044368654 |
Packages
1 - UNIT - 1 |