Abbotsford
sat65573

SATCO LIGHTING 65-573 1 ft x 4 ft 40W 100-277V LED Backlit Flat Panel, White

Price $79.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-573

Description

SATCO NUVO LED flat panels. Back-lit technology for consistent, even light distribution. 3500K, 4000K, 5000K Selectable. Maintenance free, no bulb to change. 0-10V dimming. Universal input voltage, 100-277V and 100-347V versions. Recessed, surface mount andsuspension kits available.

Specifications

Brand Name Satco Products Item Name LED Flat Panel
Type Fixtures Voltage Rating 100 - 277 VAC
Fixture Wattage 40 W Lamp Type LED
Housing Finish White Beam Angle 120°
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type PMMA
Lumens 4400 lm Enclosure Type IP20
Housing Material Aluminum, Steel Dimensions 47.72 in L x 11.84 in W x 1-1/2 in H
Standards cETLus Listed Application For Indoor use
UPC 045923659508

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok