Abbotsford
ykl2gtl2347lp840

ACUITY 225FFY 2 ft x 2 ft 347V 4000K 2GTL Series LED Recessed Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225FFY

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Direct, Symmetric, Electronic Transformer Voltage Rating 347 V
Fixture Wattage 39 W Lamp Type LED - Static
Number of Lamps 0 Housing Finish White
Lamp Wattage 39.6 W Color Temperature 4000 - 4000 K
Ballast Type Electronic Transformer Lens Type Opal Plastic
Lumens 3883 lm Mounting Type Recessed
Housing Material Steel, Plastic Cover Dimensions 610 mm L x 610 mm W
Standards CSA Certified Application Classroom, Conference Room, Hospital, Open Office, Retail
UPC 820476012259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok