ACUITY 2 ft x 4 ft 36W 120V-277V 3500K 4063LM BLC Series LED Center Basket Troffer, White
Description
The BLC troffer by Lithonia Lighting delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the luminaire, coupled with energy-saving LED technology make BLC the ideal choice for renovation or new construction.
Specifications
Brand Name | Lithonia Lighting | Item Name | Center Basket LED Troffer |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Lamp Type | LED |
Series | BLC | Lamp Wattage | 32 W |
Average Life | 60000 hr | Light Color | White |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Extruded Acrylic | Lumens | 4000 lm |
Mounting Type | Recessed | Dimensions | 2 ft L x 4 ft W x 2-3/8 in D |
Standards | CSA Certified, DLC Listed, IC Rated | Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces |
UPC | 191848536575 |
Packages
1 - UNIT - 1 |