SIGNIFY 264796 575mm 930 InteGrade Engine Vision G3
Specifications
Brand Name | Philips Lighting | Item Name | LED Fixture |
Type | Integrated | Lamp Type | LED |
Length | 575 mm | Lamp Base | G3 |
Packages
1 - UNIT - 1 |
Brand Name | Philips Lighting | Item Name | LED Fixture |
Type | Integrated | Lamp Type | LED |
Length | 575 mm | Lamp Base | G3 |
1 - UNIT - 1 |