gmlltr120024ho42

GM LIGHTING LTR120024-HO-42. 5M 4200K 24VDC LTR-HO Series LEDTask Super High Output Flexible LED Linear Tape

In Stock
Price $437.85 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ltr120024-ho-42.

Description

GM Lighting’s New LEDTask 24VDC Super High Output Flexible LED Tape may be the brightest flexible LED linear tape on the market. The intense light output is perfect for areas that demand a strong and energy efficient light source. Available in 2700K Warm White, 3500K Warm White or 4200K Natural White. FEATURES: • 24V • Dimmable • No harmful UV rays • 50,000 hr. LED life • Cuttable in the field • Even illumination • 120° Viewing Angle • Utilizes 3M Double Stick Mounting Tape • Connectors Allow for Multiple Configuration

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Voltage Rating 24 VDC Fixture Wattage 5.85 W
Lamp Type Not Exchangeable LED Length 5000 mm
Lamp Wattage 5.85 W Number of Lamps 1200
Light Color Natural White Color Temperature 4200 K
Mounting Type Surface Width 16 mm
Height 2 mm UPC 849951001908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok