Abbotsford
gmlltrp24v15w50k100

GM LIGHTING 100ft 24V 1.5W/FT 146M 5000K LTR-P Pro Series Flexible LED Tape

Price $570.40 / EA Eco fees: $0.45
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-1.5W-50K-100

Description

GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable, Flexible, Indoor, Ribbon Voltage Rating 24 VDC
Fixture Wattage 3 W/ft Lamp Type LED
Number of Lamps 120 Series LTR-P Professional
Lamp Wattage 3 W/ft Color Temperature 5000 K
Color Rendering Index (CRI) 90+ Lumens 254 lm/ft
Dimensions 100 ft L Includes Sure-Tite Connectors
Standards Class 2, Compliant with NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), Title 24 Compliant, UL Listed Application For Dry Location
UPC 849951014762

Packages

1 - UNIT - 1 7 - UNIT - 7
This website uses cookies to ensure you get the best experience on our website. Read more
Ok