GM LIGHTING 16ft 24V 3W/FT 5000K LTR-P Pro Series Flexible LED Tape
Description
GM’s 3W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is a professional LED linear solution.FEATURES:- 3W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- Class 2- 5 year warranty when paired with GM power supply
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable, Flexible, Indoor, Linear, Ribbon, Self-Adhesive | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 3 W |
Light Color | Cool White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 254 lm |
Dimensions | 16 ft 4 in L x 0.39 in W | Includes | 3M Adhesive Back, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector |
Standards | cETLus Certified, Class II, Title 24 Compliant, UL Listed | Application | For Dry Location |
UPC | 849951014816 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |