Abbotsford
gmlx24120wh

GM LIGHTING 24 inch 120V 2900K 3-Lamp Lumentask Xenon Undercabinet Lighting, White

Price $53.37 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:X-24-120-WH

Description

120V Xenon offers rich color and clarity with high intensity, low maintenance Xenon lighting in 5 lengths and 3 finishes. LumenTask undercabinet lighting incorporates a sleek, clean and unobtrusive housing that is home to one of the purest and longest lasting light source - Xenon. Xenon has a brilliant history in the medical and automotive field where efficiency is key.KEY FEATURES:• 120V• Dimmable• 5,000 Hour Life• 2900K Color Temperature• Three position switch - high, low, off• Multiple knock-outs on back• End caps feature standard / Wiremold combo knock-outs• Prismatic frosted diffuser• Open Wide hinged system for easy installation

Specifications

Brand Name GM Lighting Item Name Under Cabinet LED Light
Type Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 105 W Lamp Type Halogen
Housing Finish White, Matte Length 609.6 mm
Lamp Wattage 35 W Number of Lamps 3
Color Temperature 2900 K Lens Type Structured Glass
Ballast Type Electronic Transformer Width 120.65 mm
Height 34.925 mm Includes Control Unit
Application For Light Line Configuration UPC 849951000901

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok