Abbotsford
dal4005frwh

DALS LIGHTING 1.5W 12VDC 3000K 90LM 4005FR Series 2-IN-1 LED Puck with Surface Mounted Adapter, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:DALS LIGHTING
Manufacturer #:4005FR-WH

Description

These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES: - Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched surface adapter included- Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Pot Light Type Direct Outlet, Symmetric
Voltage Rating 12 V Fixture Wattage 2.2 W
Lamp Type Not Exchangeable LED Housing Finish White, Matte
Length 75 mm Lamp Wattage 2.2 W
Light Output 98 lm Color Temperature 3000 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Housing Material Steel Width 75 mm
Height 19 mm UPC 775902008866

Packages

1 - UNIT - 1 2 - UNIT - 2 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok