DALS LIGHTING K4006-WH 3.6W 12V 3000K 3" Round Ultra-Slim Puck, White
Description
Thanks to its tiny profile of just ΒΌ" in height, our ultra-slim LED pucks can be invisibly integrated onto any surface.
Specifications
Brand Name | DALS Lighting | Item Name | LED Puck Kit |
Type | Ultra Slim, Round | Voltage Rating | 12 V |
Fixture Wattage | 3.6 W | Lamp Type | LED |
Housing Finish | White | Length | 3 in |
Light Output | 300 lm | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Surface |
Power Source | Hardwired or Plug-in | Width | 3-7/8 in |
Height | 1/4 in | Includes | 24 in Interconnection Harness |
Standards | cETLus Listed, JA8 Approved | UPC | 775902016359 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |