DALS LIGHTING K5LEDRDP18-WH 12VDC 1.4W 5-Piece LED Recess Under Cabinet LED Puck Kit, White
Description
The sleekness of this LED Puck design makes it the right choice for cabinet and kitchen lighting applications. It can be dimmed to provide just the right ambience in your décor.KEY FEATURES:- Surface and recessed mounting- Low profile design- Dimmable
Specifications
Brand Name | DALS Lighting | Item Name | LED Puck Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 VDC, 1 - 10 V Dimming |
Fixture Wattage | 1.4 W | Lamp Type | Not Exchangeable LED |
Housing Finish | White, Matte | Length | 70 mm |
Lamp Wattage | 1.4 W | Number of Lamps | 5 |
Light Output | 485 lm | Color Temperature | 3000 K |
Ballast Type | Electronic Transformer | Mounting Type | Ceiling, Surface |
Width | 70 mm | Height | 15.9 mm |
Includes | Control Unit, (5) LED Puck Light | Application | For Light Line Configuration |
UPC | 775902012757 |
Packages
1 - UNIT - 1 |