Abbotsford
desuctled1000ww

RAB DESIGN LIGHTING 088903 1000mm 11W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White

Price $101.93 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088903
Documents Documents

Description

11W 3000K 39.3" LED Under Cabinet Light Triangular Fixture • UC / UCT / UCP series can be combined together. • Link up to 3m (9.84ft) and/or 36 watts on one power source. • Available in Natural White (NW-4000K) or Warm White (WW-3000K) • LEDs have a greater than 50,000 hour life • Easy installation – Hardwire or plug-in power supply required. • Dimming option available when using a standard TRIAC dimmer and hardwire installation. If using a plug-in power supply, a separate dimmer controller is available. • Voltage 24DC

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Undercabinet Fixture Type Triangular
Fixture Wattage 11 W Lamp Type LED
Housing Finish Brushed Length 1000 mm
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Housing Material Extruded Aluminum
Standards cULus Approved Application For Shelving, Under Cabinets, Bookcases, Walls and Task Lighting
UPC 061184889034

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok