Abbotsford
junustlr13kwh

ACUITY USTLR1-3K-WH 5W 12V 3000K JUNO® Solo-Task LED Recessed Mount, White (White Face/White Base)

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:USTLR1-3K-WH

Description

Juno Solo-Task LED luminaires offer the ultimate in flexibility and efficiency. Their small size allows them to be used easily and unobtrusively in myriad applications including cabinetry, shelving, bookcases, and wall niches. The LEDs approximate the light levels of 20-watt halogen and xenon while consuming less than 1/4 of the energy and generating significantly less heat. The luminaires can be connected using the daisy-chain method, making installation simple. The LEDs are designed to operate maintenance-free for 50,000 hours. A convenient all-in-one surface mount kit is also available.

Specifications

Brand Name Juno Item Name LED Undercabinet Lighting Fixture
Voltage Rating 12 VAC Fixture Wattage 5 W
Lamp Type LED Housing Finish White
Length 2-3/8 in Amperage Rating 0.37 A
Lamp Wattage 4.3 W Number of Lamps 1
Light Output 205 lm Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 85
Mounting Type Recessed Housing Material Die-Cast Aluminum
Width 2-29/32 in Height 9/16 in
Standards UL, cUL Listed, RoHS Compliant Application Solo-Task Lighting
UPC 661209356345

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok