Abbotsford
lot3pad107t4k

LOTUS 3P-AD107T-4K 3-Pack Ultra Slim LED Puck Lights With Plug-In Driver , White

Price $78.99 / EA Eco fees: $0.45
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:3P-AD107T-4K

Description

Puck light that is slim to size and bright in lumen output. With a width of 1/4", the puck light can be recess or surface mounted. Easily swap the trim color with the magnetic technology engineered into the pucks. White, Black and Brushed Nickel trims included.

Specifications

Brand Name Lotus LED Lights Sub Brand LIGHT BY LOTUS
Item Name LED Puck Light Fixture Type 120° Beam, Round, Ultra Slim
Voltage Rating 12 VDC Fixture Wattage 2.0 W
Lamp Type LED Housing Finish Black
Length 3.0 in Series Puck Lights
Amperage Rating 0.183 A Lamp Wattage 2.2 W
Lamp Base Hard Wire Number of Lamps 1
Light Output 170 lm Average Life 50000 hr
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Frosted Lens
Insulation Type plasitc Enclosure Type box
Mounting Type Recessed, Surface Power Source Plug-In
Housing Material Die cast aluminum Width 3 in
Height 1/4 in Includes (3) Puck with 3 Trims, Cables and 6 Port Hub Plug-In Driver 120 VAC 12 W Non-Dimmable
Standards cETLus Listed Application For Undercabinet, Cove, Hospitality, Retail Lighting
UPC 733447500085

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok