litslmpuck390wh

FIXT LED SLIM 3 PUCKKIT 3IN 3K 360LM WHI

In Stock
Price $71.35 / EA
Qty EA
Manufacturer:LITELINE
Manufacturer #:slm-puck3-90wh

Description

The slim LED puck is an ultra-thin, easy to install, accent fixture that offers the flexibility to link multiple fixtures together and easily swap the color trim on-site. Thin enough to surface and available for recess installation, the slim LED Puck provides great illumination for accent or task lighting applications. The 2 W slim LED puck is constructed with a steel faceplate and plastic body. The diffuser frosted lens provides for even light distribution, while maintaining low heat dispensation. The face plate is magnetically fixed on to the body and is interchangeable with optional colors. A magnetically fixed bracket ring allows the puck light to be fixed on to various surfaces. The slim LED puck light is available in warm white (3000 K), providing 120 lm per fixture, 120° beam spread. 100%-10% dimming capability. Included driver not dimmable. Use compatible 12 V dimming driver to achieve dimming functionality. Each fixture provided with a male and female low voltage connector jacks for easy linking, providing a maximum linking distance of 52 inch between fixtures. Kit is expandable with additional fixtures (sold separately). Total wattage of fixtures attached to any driver should not exceed 80% of the total wattage designated by the driver. Slim LED pucks can be surface or recess mounted. For recessed mounting, back plate can be removed and fixture attached to the surface using screws; perfect for commercial or high vibration areas. Screw heads are concealed by the magnetic faceplate.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Slim Voltage Rating 100 - 135 VAC
Fixture Wattage 6 W Lamp Type LED
Housing Finish White Lamp Wattage 2 W
Number of Lamps 3 Light Output 60 lm/W
Average Life 25000 hr Light Color White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Mounting Type Surface/Recessed Width 3 in
Includes (3) SlimLED Pucks, (3) Magnetic Faceplates, 15 W Plug-In Driver with 6 ft Cord, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware Standards cETLus Listed
Application For Damp Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok