Abbotsford
iwalsw4ft34w40k120277a1

STANDARD PRODUCTS 120V-277V 50/60 Hz LED Wraparound, White

Price $143.54 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66174
Documents Documents

Description

Stanpro's LSW LED Wraparound is ideally suited for a variety of commercial applications (schools, corridors, restrooms, etc.) where a decorative and robust fixture with efficient lighting is required. The fixture can be surface and suspended mounted. This luminaire meets BC Hydro requirements, thus providing considerable utility rebates in British Colombia.

Specifications

Brand Name Standard Products Item Name LED Wraparound Fixture
Type Dimmable, Linear Voltage Rating 120 - 277 VAC at 50/60 Hz, 0 - 10 V Dimming
Fixture Wattage 34 W Lamp Type LED
Housing Finish White DLC N
DLC Code PLGIM0GJ65OJ DLC Class Premium
DLC Version 5.0 Amperage Rating 0.21 A/950 mA
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted PMMA
Lumens 4420 lm Mounting Type Pendant, Surface, Suspended
Housing Material Steel Dimensions 4 ft L x 7-3/32 in W x 2-13/16 in D
Standards cULus Listed, DLC Premium Listed Application For Commercial Application
UPC 069549661745

Packages

1 - UNIT - 1 60 - UNIT - 60
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok