Abbotsford
sat651082

SATCO LIGHTING 65-1082 4 ft 120V 4000K LED Ceiling Wrap

Price $52.04 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-1082

Description

NUVO LED Surface Mount Ceiling Wrap Fixture.

Specifications

Brand Name Satco Products Item Name LED Wraparound Fixture
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish White Lamp Wattage 40 W
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 3200 lm Mounting Type Ceiling, Surface
Dimensions 4 ft UPC 045923510823

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok