Abbotsford
yklfml4w48alo6sef840mv

ACUITY 266ET1 48-inch 120-277V 4000K 4000LM/5000LM/6000LM FML4W Series Low Profile Wide Housing LED Wraparound, White

Price $175.33 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266ET1
Documents Documents

Description

The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off with standard 0-10V dimming.

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Low Profile Voltage Rating 120 - 227 V, 0 - 10 V Dimming
Fixture Wattage 49 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PYGJY81L DLC Class Standard
DLC Version 5.1 Average Life 60000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 4000/5000/6000 lm Housing Material Metal
Dimensions 4 ft L x 10 in W x 3 in D Standards DLC Listed, Energy Star Certified
Application For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas UPC 194994027249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok