Abbotsford
yklfmml7840

ACUITY 215TTY 7-inch 9.3W 120V 4000K 660LM Versi Lite Round LED Flush Mount, Textured White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:215TTY

Description

The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas

Specifications

Brand Name Acuity Brands Item Name LED Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 9.3 W Lamp Type Not Exchangeable LED
Number of Lamps 1 Housing Finish White, Matte
Lamp Wattage 9.3 W Color Temperature 4000 K
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 660 lm Mounting Type Wall
Housing Material Aluminum Dimensions 84 mm dia x 44 mm H
Includes Control Unit UPC 753573647355

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $46.23 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok