eltb1201snsn

ELITE LIGHTING 2 inch Elite Regressed Stepped Baffle, Satin Nickel

Availablefor Backorder
Price $45.23 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:b1201sn-sn

Description

Regressed Stepped Baffle trim use with recessed low voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 2 in Stepped Baffle Trim
Type Low Voltage, Regressed Lamp Type MR16 Incandescent
Lamp Wattage 50 W Diameter 3-1/2 in
Color Satin Nickel, Satin Nickel Baffle For Use With BL2IC, BL20IC, BL20N-E, BL2R-E, B21 Housings
UPC 847801009487

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok