lcl1084wh

PHILIPS LIGHTING 5 inch Lytecaster Open Wet Location for used with Lytecaster Frames Gloss White

In Stock
Price $85.81 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400461856

Description

"LENSFREE HIWATTAGE WETLOC 1000 SERIES WH"

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Reflector Trim Lamp Type PAR30S Halogen
Housing Material Aluminum Lamp Wattage 75 W
Color White For Use With Wet Location Open Recessed Downlight
Standards UL Listed UPC 784197017156

Packages

1 - UNIT = (1) 210 - SKID - 210
This website uses cookies to ensure you get the best experience on our website. Read more
Ok