lcl2005wh

CANLYTE 2005WH STEP BAFFLE WHT 3 3/

In Stock
Price $38.30 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:2005wh

Description

Versatile, low brightness downlight. Die-cast aluminum step baffle in black or white and the recessed lamp reduces glare. Anobrite® aluminum reflector concentrates output from A and compact fluorescent lamps.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Number of Lamps 1 Height 5.3 in
Width 6.5 in Application Indoor Commercial - Recessed Downlights
UPC 784197200107

Packages

1 - UNIT - 1 12 - UNIT - 12 378 - SKID - 378
This website uses cookies to ensure you get the best experience on our website. Read more
Ok