Abbotsford
ykl3b2wr12

ACUITY 3 inch PAR20 Deep Recessed Trim, White

Price $9.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:166NP7

Description

Trim Options: 3B2 (Black), 3B2W (White)Compatible Housings: L3, L3ROne of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with the depth of the trim taller to allow for the lamp to be more recessed instead of at the ceiling line.

Specifications

Brand Name Acuity Brands Item Name 3 in Reflector Trim
Type Non-Adjustable, Symmetric Housing Material Aluminum
Mounting Type Recessed Diameter 124 mm
Height 133 mm Depth 133 mm
Color White, Matte UPC 745975281015

Packages

1 - UNIT - 1 12 - UNIT - 12 1536 - SKID - 1536
This website uses cookies to ensure you get the best experience on our website. Read more
Ok