eltb1412wh

ELITE LIGHTING 4 inch Elite Fully Adjustable (35 degree Tilt, 359 degree Rotation), White

In Stock
Price $14.36 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:b1412wh

Description

Fully Adjustable (35° Tilt; 359° Rotation) trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Adjustable Gimbal Trim
Type 35° Tilted, 359° Rotation For Use With H4LV, H4LVIC-AT, BL4IC Housings

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok