Abbotsford
das2010icat120

LIGHTHEADED LIGHTING 13.74 inch x 10.86 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Round Insulated Airtight Housing Pot

Price $229.07 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-010-IC-AT-M-120

Description

LIGHTHEADED The 2-010 series housing is designed for insulated and airtight ceilings. Designed for 50W GU10 halogen 120V lamp. GU10-LED lamp rated for 15W (max.). 16" hanger bars standard.

Specifications

Brand Name Lighthead Lighting Item Name 4 in Housing
Type Round, Insulated Airtight Voltage Rating 120 V
Ceiling Opening 4-1/2 in Lamp Type MR16 LED
Housing Material 20 ga Cold Rolled Steel Series 2-010
Lamp Wattage 50 W Height 7 in
Width 10-7/8 in Depth 13-3/4 in
For Use With Potlight Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok