Abbotsford
eltaf993pwh

ELITE LIGHTING 4 inch AF993 Series All-Fit Baffle, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF993P-WH

Description

Recessed white trim ring with black baffle reflector.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim with Adjustable Socket Bracket
Type All-Fit Lamp Type R20/PAR20
Lamp Wattage 50 W Diameter 4-7/8 in
Color White, Black Baffle UPC 847801016232

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok