Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures
Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures
Brand Name | Elite Lighting | Item Name | 4 in Shower Trim with Albalite Lens |
Lamp Type | Compact Fluorescent, Incandescent | Lamp Wattage | UP to 26 W |
Diameter | 4-7/8 in OD | Height | 2-3/8 in |
Color | White | For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings |
Application | For General Lighting, Task Lighting, Sloped Ceiling Lighting | UPC | 992230143193 |
24 - UNIT - (24) |