Abbotsford
iwaledprestotrmdl4idwhi

STANDARD PRODUCTS 4 inch Round LED Presto Trim, White

Price $4.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64339
Documents Documents

Description

FEATURES:• Size (in): 4• Shape: Round• Trim Type: Smooth• Trim Colour: White• Type of Accessory: Trim

Specifications

Brand Name Standard Products Sub Brand Presto
Item Name 4 in Trim Type Non-Adjustable, Low Voltage, Round, Smooth
Lamp Type LED DLC N
Color White UPC 069549643390

Packages

1 - UNIT - 1 60 - UNIT - 60 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok