Abbotsford
jun14wwh

ACUITY 4-inch PAR20 Line Voltage Downlight Trim Series White Baffle, White Trim

Price $15.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y4F
Documents Documents

Description

Features: - Outer diameter measures 5 inches - Nominal Aperture Size: 3-3/8 inches - Energy Star qualified - UL Listed for wet location. - Application: Commercial and Residential - Housing/Lamp Compatibility: IC1/IC1W/IC1S: 50W PAR20 (Requires T599 Socket Extender when using GE lamps), IC1P/TC1/TC1R: 50W PAR20, 50W R20, ICPL426 Series: 26W, ICPL418 Series: 18W, ICPL413 Series: 13W, IC1LEDG3/IC1RLEDG3 Series, APT1: 50W PAR20, 50W R2

Specifications

Brand Name Juno Item Name 4 in Downlight Baffle Trim
Type Round, Line Voltage Lamp Type K19/PAR20/R20
Series 14 Lamp Wattage 18/26/50 W
Diameter 5 in OD Color White, White Baffle
For Use With IC1, IC1W, IC1, TC1RCW, IC1P, TC1, TC1S, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings Application For Wet and Indoor Locations
UPC 661209950321

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 1344 - SKID - 1344
This website uses cookies to ensure you get the best experience on our website. Read more
Ok