Abbotsford
jun17cwh

ACUITY 4 inch Reflector Downlight Cone Clear Alzak, White Trim

Price $36.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y4V

Description

Juno 4-inch line voltage downlight cone trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.

Specifications

Brand Name Juno Item Name 4 in Cone Reflector Trim
Type Round, Line Voltage Lamp Type PAR20/R20
Series 17 Lamp Wattage 18/26/40/50 W
Diameter 5 in OD Color White, Clear Alzak Reflector
For Use With IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1R, IC1P, APT1, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings Application For Wet and Indoor Locations
UPC 661209700148

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok