Abbotsford
jun447cwh

ACUITY 4 inch JUNO Adjustable Cone Clear Alzak - MR16, White Trim

Price $52.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V2J

Description

The 4-inch adjustable cone downlight trim is available with a clear alzak cone and white trim ring.

Specifications

Brand Name Juno Item Name 4 in Adjustable Downlight Cone Reflector Trim
Type Round, Low Voltage Lamp Type MR16
Series 447 Lamp Wattage 50/75 W
Diameter 5 in OD Color White, Clear Alzak Reflector
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209002396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok